LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

STERI-STRIP CLOSURES 18/BOX

898.000017 - UNSPSC 42172001
5354000080990 1
STERI-STRIP CLOSURES 18/BOX STERI-STRIP CLOSURES 18/BOX
STERI-STRIP CLOSURES 18/BOX

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of Pieces 19
EAN 4050641274755

Features

Advanced skin closures, made of porous, non-woven rayon material, allow skin to breathe; reinforced with filaments to provide extra strength
For use as a skin closure device for lacerations and surgical incisions
For use with or without skin sutures (stitches) or staples
Provides additional support after the removal of sutures or staples
Latex-free

Contents

Each box contains the following: 3 - 6 mm x 7.6 cm (1/4" x 3"); 10 - 6 mm x 10.2 cm (1/4" x 4"); 6 - 12 mm x 10.2 cm (1/2" x 4")

Customers Also Viewed

Is Often Bought With

You Might Also Like